Welcome to Würth Malaysia For trade customers only
15-pin connector Standard 24V

For detailed information, other images and documents, please select individual articles from the following table.

15-pin connector Standard 24V
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
  • With strain relief

  • Including 15 crimp contacts (12 x 1.5 mm2, 3 x 2.5 mm2)

ADR-approved, TÜV-certified, complies with ISO 12098