Welcome to Würth Malaysia For trade customers only
1/4 INCH BI-HEXAGONAL (12 POINT) SOCKET WRENCH ASSORTMENT 32 PIECES

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH BI-HEXAGONAL (12 POINT) SOCKET WRENCH ASSORTMENT 32 PIECES

Versatility and Scalability: a combination of the most used types of accessories for abroad range of applications in the fields of industrial maintenance, construction projects, automotive repair, and furniture assembly.
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
Chrome-Vanadium Steel (Sockets, Extensions & Ratchets)


The usual torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Highly Versatile


Can be used on both metric (mm) and imperial (inches) bolt heads.



Wide Visible Markings (Sockets)


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove (Sockets)


The sockets from the set are equipped with a ball-catch groove. It allows the socket to be safely and reliably fixed on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip (Sockets)


The knurled pattern of the sockets located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Precision Design (Sockets)


The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.

Notice
  • NOT RECOMMENDED FOR MEDIUM-HIGH TORQUE OPERATIONS, INSTEAD USE 6-POINT (HEXAGONAL) SOCKETS OR IMPACT SOCKETS.

  • Never use bi-hexagonal sockets with Impact wrenches pneumatics or electric wrenches.

  • Never use improper size to avoid slipping, deformation, or damage to the sockets or fasteners/bolts.