Welcome to Würth Malaysia For trade customers only
1/4 inch sockets Assortment of 42 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch sockets Assortment of 42 pieces

Sockets and bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Comprehensive assortment of 42 pieces in a metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Perfect for many practical applications


  • 12 short sockets with width across flats from 4 to 14 mm

  • Nine long sockets with width across flats from 6 to 14 mm

  • 15 bits for most screw types: PH, slotted, hexagon socket and TX

  • With plug-in handle, cardan joint and adapter with quick-change chuck

  • This means that almost all screw connections are possible


Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the swivel base

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage