Multi-socket wrench 1/4 inch Assortment of 23 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 23 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Compact, 23 piece assortment of multi-socket wrenches in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and on the go
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Ideal solution for hard-to-reach screws
- Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry
- The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places
- Numerous practical details simplify screwing tasks
One tool fits all: Multi-socket wrench for 5 different drives
- Each of the short bi-hex socket wrenches fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX drives
- The assortment includes 6 widths across flats from 5 to 13 mm
- This means that almost all screw connections are possible
- The set is completed with a long bit holder with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
Powerful and efficient tightening with torques up to 40 Nm
- The two rigid extensions transfer force directly
- The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working
- The small arc swing allows quick and effortless tightening or loosening of the screws
- The screwdriving process can be accelerated with the thumb on the knurled disc
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, allowing one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!