Welcome to Würth Malaysia For trade customers only
1/2 inch and 1/4 inch socket wrenches Assortment of 56 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrenches Assortment of 56 pieces

Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Very extensive assortment of 56 pieces in a sturdy metal box


  • This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets and bits for almost any screw


  • The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm

  • The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm, a practical plug-in handle and an adapter with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX

  • This means that almost all screw connections are possible


Powerful and efficient tightening with 1/4 inch and 1/2 inch tools


  • The two rigid extensions can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws

  • The swivel base is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage