Welcome to Würth Malaysia For trade customers only
1/2 inch angled extension
1/2 inch angled extension - 1
1/2 inch angled extension - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch angled extension

See product details

Available in 2 versions
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
  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: 1/2" square head

  • Angular movement of up to 8°