For detailed information, other images and documents, please select individual articles from the following table.
HIGH-PRESSURE CLEANER HDR 170 BASIC
Powerful cold water high-pressure cleaner with hose reel, for light duty cleaning jobs on an average of 1-2 hours per day.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Work comfortably thanks to the easy-to-store high-pressure hose
The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.
Solid ceramic plunge
High resistant to lubricants, friction, and temperature. Up to 5 times longer life in comparison to metal made ones.
Triplex plunger pump
High volumetric efficiency (90 liters/minute), runs cooler as runs at less rpm than the engine increasing the operating life.
Rubberized wheels
Comfortable mobility
Self-Suction bottle
Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.
Built-in hose reel
Time-saving and easy to organize (10 meters hose)
05 Nozzles Tips
Different pressure and spray width for fatigue free working.
Thermal protector
Protects the motor from overloading.
Total stop system
Relieving the pressure prolongs the service life.
1000 ML attachable foam jet bottle
- Rich foam and good surface coverage.
- Adjustable angle and pressure.
10m hose reel
Wide operating range and easy storage.
Operation with detergent: detergent can only be added when the device is operated in low pressure mode.
a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.
b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.
c)Fill the tank with detergent designed specifically for use with pressure washers.
d)Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!