Welcome to Würth Malaysia For trade customers only

Pocket tape measure Pull-Lock MM/INCH

Pocket tape measure metric/inch
MSRETPE-POKT-MAGNET-W25MM-L8M

Art.-no. 071464 570

EAN 4045989889198

Individual price display after login
Pocket tape measure Pull-Lock MM/INCH

Art.-no. 071464 570

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tape measure with millimetre and inch graduation.

Plastic housing


  • Lightweight and corrosion-resistant

An end stop cushions the steel tape when rolled in


  • Long service life of the tape

Automatic tape stop after pulling out the tape


  • No blocking required

Curvature makes steel tape extremely stable


  • Can be extended a long way before bending


Automatic retraction



Yellow nylon-coated steel tape with cm/mm and inch graduation



Sliding end hook for stop and retraction measurement



Curvature makes steel tape extremely stable



All tape measures feature removable belt clip

Pocket tape measure complies with accuracy class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

8 m

Width of band (b)

25 mm

Material of housing

ABS

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information