Pneumatic waste oil collector
Waste oil collector and suction device CS 97
WASTEOILCOLL-SUCT-CS97
Art.-no.
071593097
EAN 4099618279607
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Vacuum-charged unit that’s ideal for extracting used oil and other fluids from almost any vehicle.
• Vacuum & Explosion-proof integrated mechanism
• Modular Cylinder with 11L capacity
• Tool tray
• Support stand
• Oil display scale
• Waste oil collection tank with a 88:L capacity
• Resistant PVC wheel
• Lift handle bar
• Large collection bowl with a 20L capacity
• High speed suction with 6.5L/m at max speed
• Modular Cylinder with 11L capacity
• Tool tray
• Support stand
• Oil display scale
• Waste oil collection tank with a 88:L capacity
• Resistant PVC wheel
• Lift handle bar
• Large collection bowl with a 20L capacity
• High speed suction with 6.5L/m at max speed
Bin capacity | 88 l |
Tray capacity | 20 l |
Product information
Datasheets(X)