Welcome to Würth Malaysia For trade customers only

Pneumatic polishing machine DPM 250

Pneumatic polisher DPM 250
POLR-PN-(DPM 250)-7IN

Art.-no. 0703000870

EAN 4050641028129

Individual price display after login
Pneumatic polishing machine DPM 250

Art.-no. 0703000870

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very powerful and durable polishing machine for polishing painted surface.

Longer service life


Ball bearing construction, hardened and ground spiral bevel gears and



User-friendly


Rubberized grip for comfortable handling.



The variable speed allows for better control and better output


By means of lever valve.



Easy to handle


Auxiliary handle can be attached on both sides.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfect for weld smoothing, paint, rust and stone removal

Type description

7'' Pneumatic angle polisher

Max. idle speed

2500 rpm

Washer diameter

45 mm

Air consumption

91 l/min

Min. hose inner diameter

9 mm

Operating pressure

6.3 bar

Weight of machine

1.9 kg

Length

307 mm

Thread type x nominal diameter in inches

NPT 1/4 in

Tip size

5/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information