Welcome to Würth Malaysia For trade customers only

Pneumatic eccentric rotary sander DTS 150S

Pneumatic random orbital sander DTS 150S
RANORBSNDR-PN-NPT-DWSH150-12000RPM-280W

Art.-no. 07037531

EAN 4050641465689

Individual price display after login
Pneumatic eccentric rotary sander DTS 150S

Art.-no. 07037531

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very strong eccentric sander for fine and coarse sanding.

Powerful pneumatic motor


Effective working progress.



Drive features three balance points


Minimal vibrations, which means the best possible sanding results and fatigue-free working.



Continuous speed control with safety switch-off


Optimum adaptation of the sanding insert and paper change without decoupling the compressed air.



For external dust extraction


Minimal dust buildup thanks to optimum extraction options with vacuum cleaners or stationary extraction systems.



Extremely compact housing design


Ergonomic shape, handles beautifully.

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Great for surface preparation from body filler to paint primer

Max. idle speed

12000 rpm

Power output

280 W

Operating pressure

90 psi

Air consumption

57 l/min

Weight of machine

0.7 kg

Min. hose inner diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information