Welcome to Würth Malaysia For trade customers only

Pneumatic butterfly impact screwdriver DSS 3/8'' BF

Pneumatic impact wrench DSS 3/8 inch BF
IMPWRNCH-PN-(DSS 3/8 INCH BF)

Art.-no. 07037310

EAN 4050641031518

Individual price display after login
Pneumatic butterfly impact screwdriver DSS 3/8'' BF

Art.-no. 07037310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small and lightweight palm-size design, perfect for confined spaces.

Superior operator productivity


Superior ergonomics even at high levels of torque



Great torque control


Thanks to the built-in regulator



Increase service life and low vibration


The Jumbo hammer impact mechanism in oil tank provides constant lubrication



Easy maneuvering


Air inlet swivels 360 degrees prevent the hose kinks



Single hand operation


Butterfly throttle allows to operate the tool at the desired speed in either forward or reverse direction



Side exhaust


Directs air away from operator and workplace

Notice
  • Not suitable for wheel changing

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily

  • Plug-in nipple not included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for assembly and maintenance of automotive transmission, body panel, exhaust system and small engine repair.

Type description

3/8'' Pneumatic butterfly impact wrench

Tool holding device

3/8-inch external square

Max. working torque

68 Nm

Max. releasing torque

101 Nm

Sound-pressure level

110 dB

Vibration

13.4 m/s²

Operating pressure

90 psi

Weight of machine

0.9 kg

Min. hose inner diameter

10 mm

Air consumption

85 l/min

Connection thread

1/4 inch

Length x width x height

128 x 58 x 70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information