Welcome to Würth Malaysia For trade customers only

Pneumatic Ratchet Screwdriver DRS 1/4‘‘ Plus

RTCHSCRDRIV-PN-DRS1/4IN-PLUS-4CMF-L196MM

Art.-no. 07038150

EAN 4050641272980

Individual price display after login
Pneumatic Ratchet Screwdriver DRS 1/4‘‘ Plus

Art.-no. 07038150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable ratchet driver with speed regulation and rubberised handle for the prevention of vibrations and cold hands.

Precision planetary gear.


Greater transmission of force and longer service life.



Short form (1/4 inch + 3/8 inch) ( 6.4 mm + 9.5 mm)


Ideally suited for use in hard-to-reach places.



Outlet air guided toward rear, away from working area.


No air outlet in the working area.



Speed can be set via integrated controller.


Optimum adjustment to application.



Right/left directional switch is in a recess.


Prevents inadvertent switching.



Swiveling compressed-air connection.


Eliminates twisting of connection hose.



Rubber coating of ratchet head.


Prevents dirt from penetrating into unit.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for body shop work, radiator maintenance (removal & replacement), spark plugs removal, water pump.

Tool holding device

1/4-inch external square

Max. torque

41 Nm

Length

196 mm

Operating pressure

90 psi

Air consumption

113 l/min

Min. hose inner diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information