Welcome to Würth Malaysia For trade customers only

Pneumatic Ratchet Screwdriver DRS 1/2‘‘ Plus

Pneumatic ratchet screwdriver DRS 1/2 inch Plus
RTCHSCRDRIV-PN-DRS1/2IN-PLUS-4CMF-L256MM

Art.-no. 07038110

EAN 4050641273000

Individual price display after login
Pneumatic Ratchet Screwdriver DRS 1/2‘‘ Plus

Art.-no. 07038110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable ratchet driver with speed regulation and rubberized handle for the prevention of vibrations and cold hands.

Precision planetary gear.


Greater transmission of force and longer service life.



Outlet air guided toward rear, away from working area.


No air outlet in the working area.



Speed can be set via integrated controller.


Optimum adjustment to application.



Right/left directional switch is in a recess.


Prevents inadvertent switching.



Swiveling compressed-air connection.


Eliminates twisting of connection hose.



Rubber coating of ratchet head.


Prevents dirt from penetrating into unit.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/2-inch external square

Max. torque

68 Nm

Length

256 mm

Operating pressure

90 psi

Air consumption

113 l/min

Min. hose inner diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information