Welcome to Würth Malaysia For trade customers only

Pneumatic Mini Cutter DMC 75

Pneumatic multi-cutter DMC 75
MULTICTR-PN-(DMC 75)-NPT-3IN

Art.-no. 07038530

EAN 4050641038005

Individual price display after login
Pneumatic Mini Cutter DMC 75

Art.-no. 07038530

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very durable mini cutter, excellent for cutting through composite, fiberglass, steel metal, bolts, clamps.
  • 3 inch (76.2 mm) wheel size

  • Easy, quiet operation

  • 360° rotatable chrome-plated steel guard protects user from sparks

  • Safety Throttle Lever

  • Rear Exhaust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

3'' Pneuamtic cut-off tool

Operating pressure

90 psi

Air consumption

4 Cubicfeet/minute

Min. hose inner diameter

10 mm

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information