Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, A2-070 stainless steel, plain
DIN 6912 plain A2 stainless steel
SCR-CYL-DIN6912-A2/070-HS5-M6X10
Art.-no.
00986 10
EAN 4038898748694
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 10 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 4 mm |
Standards | DIN 6912 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |