Welcome to Würth Malaysia For trade customers only

Piston compressor with soundproof 13B

Piston compressor with soundproof 13B
COMPR-EL-TANK-7,5CV-13B-195X65X150CM

Art.-no. 0701220229

EAN 4062856823390

Prices for customers after login
Piston compressor with soundproof 13B

Art.-no. 0701220229

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Motor output

3 hp

Max. pressure

13 bar

Tank capacity

500 l

Intake air capacity

35 m³/h

Nominal voltage

400 V

Frequency

50 Hz

Rotation speed

760 rpm

Min./max. temperature conditions

5 to 35 °C

Cable length

3 m

Length x width x height

195 x 65 x 150 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information