Welcome to Würth Malaysia For trade customers only

Pneumatic impact screwdriver DSS 1/2'' Standard

Pneumatic impact wrench DSS 1/2 inch Standard
IMPWRNCH-PN-STANDARD-DSS1/2IN

Art.-no. 07037560
EAN 4053479358352

Prices for customers after login
Pneumatic impact screwdriver DSS 1/2'' Standard

Art.-no. 07037560

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality impact screwdriver in robust, aluminum alloy housing, with best performance in its class

Outstanding power-to-weight ratio


Up to 860 Nm of maximum torque in reverse due to the high performance twin hammer impact mechanism.



6-stage power setting position with convenient one-handed switchover in forward & reverse


Optimum, user-friendly adjustment to respective application.



Comfortable handling with Ergonomic grip


Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling



Handle exhaust


Directs the air away from operator and work area

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfectly suitable for wheel changes on passenger cars.

Type description

1/2'' High torque impact wrench

Tool holding device

1/2-inch external square

Max. working torque

785 Nm

Max. releasing torque

949 Nm

Sound-pressure level

99 dB

Vibration

6.13 m/s²

Operating pressure

90 psi

Weight of machine

2.5 kg

Min. hose inner diameter

9 mm

Air consumption

140 l/min

Connection thread

1/4 inch

Length x width x height

204 x 71 x 187 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information