Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Basic trousers

Trousers, Basic Line
BASIC BUHO GRAU GR.102
MODYF

Art.-no. M003170102

Prices for customers after login

Basic trousers

Art.-no. M003170102

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Practical trousers with a high level of wear comfort. Concealed buttons and zips prevent scratches on delicate surfaces.
  • Oeko-Tex® Standard 100, concealed buttons and zip

  • 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket

  • Reflective piping

  • Elasticated waistband

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Colour

Grey

Size

102

Material

Cotton

Coating weight of mesh per m²

240 g

Washable at

60°C

Care instruction

Do not bleach
Do not dry in drum dryer
Do not dry-clean
Ironing with medium temperature

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information