Welcome to Würth Malaysia For trade customers only

Parking sensor tool set, master 34 pcs

Parking sensor tool set, 34 pieces
PARKSENSOTL-SET-34PCS

Art.-no. 1952004250
EAN 4056807557403

Prices for customers after login
Parking sensor tool set, master 34 pcs

Art.-no. 1952004250

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then glue it in place

  • The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original look is maintained after the repair

  • This assortment provides the widest possible coverage on the market


Scope of delivery


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm for BMW/Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.2 mm for VW/Seat

  • 1x centring pin, diameter 17.8 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.4 mm for VW

  • 1x hole punch/centring pin set, 2 pieces, diameter 24.0 mm for Opel/Vauxhall

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.0 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm for VW/Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm for Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm for Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 32.0 mm for BMW

  • 1x hole punch, diameter 32.5 mm for BMW (without centring pin due to oblique installation position of the PDC sensor)

  • 1x hole punch diameter 38.9 mm for VW (PLA) (without centring pin, due to oblique installation position of the PDC = parking distance control sensor)

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PDC installation directly on bumpers

Number of pieces

34 PCS

Product weight (per item)

3930.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information