Welcome to Würth Malaysia For trade customers only

PU Coiled compressed-air spiral hose sets 1500 Series

PU coiled pneumatic hose set with connector S 1500
PNHOSE-COIL-PLGINCON-S1500-ID6,5MM-L4M

Art.-no. 0699940650
EAN 4050641981837
Prices for customers after login
PU Coiled compressed-air spiral hose sets 1500 Series

Art.-no. 0699940650

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete and Ready to use set with plug-in nipple and quick-action coupling.

High flow capacity


  • Coupling allows a 1500 liters/minute flow (53 cubic feet/minute).

  • The smooth inner wall of the hose avoids resistance to air and allow a high airflow.


High safety factor for user


Maximum operating pressure of 10 bar (145 psi).



Strong and durable


  • Outer coating: high resistance to UV rays and, above all, to oil, solvents and other non-aqueous solutions.

  • Inner structure: Sturdy fabric reinforcement.


Greater comfort during work


One hand operation: straight end simplifies work (quicker coupling).



Better cost x benefit


Lighter, more flexible and more resistant to torsion than PVC hoses.

Notice
  • Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.

  • The recommended working pressure for pneumatic tools is 90 psi.

  • The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional use in mechanical and tire workshops, bodyshops, metalworking and carpentry.

Outer diameter of hose

10 mm

Inner hose diameter

6.5 mm

Diameter

52 mm

Length (elongated state)

5 m

Working length

4 m

Max. operating pressure

10 bar

Product weight (per item)

423.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information