Welcome to Würth Malaysia For trade customers only

PNEUMATIC IMPACT SCREWDRIVER DSS 1/2'' PLUS

Pneumatic impact wrench DSS 1/2 inch Plus
IMPWRNCH-PN-PLUS-1/2IN

Art.-no. 07033030
EAN 4050641031549

Prices for customers after login
PNEUMATIC IMPACT SCREWDRIVER DSS 1/2'' PLUS

Art.-no. 07033030

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable, compact impact screwdriver in a rugged, fibreglass reinforced plastic housing, with strong performance and enhanced equipment features

Excellent power-to-weight ratio


Up to max.1400 Nm breakaway torque at a weight of 1.85 kg



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and balanced cylinder with 6-disc motor



Optimal, user-friendly adjustment to any application at any time


3-stage power setting with convenient right/left rotation control



Durable swivel air inlet helps to prevent the air hose from twisting


Outstanding design of valve gasket assembly



Good handling, optimum control and low sound level


  • Highly-ergonomic soft grip with sensitive trigger

  • Integrated silencer and extra wool felt
Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

Type description

1/2'' Pneumatic impact wrench

Tool holding device

1/2-inch external square

Max. working torque

650

Max. releasing torque

813.0 Nm

Sound-pressure level

78 dB

Vibration

5.531 m/s²

Operating pressure

90.0 psi

Weight of machine

1.85 kg

Min. hose inner diameter

10 mm

Air consumption

200 l/min

Connection thread

1/4 inch

Length x width x height

160 x 74 x 180 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
Air tool fittings 1500 Series

NPL-PN-S1500-BSPT-ET1/4IN

Quick Action System: Connection takes only a few seconds, continuous and stable air flow
x 3 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS10

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS12

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS13

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS14

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS15

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS17

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS19

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS21

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS22

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS24

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS27

x 1 pcs
1/2-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1/2IN-HEX-LONG-WS19

x 1 pcs
1/2-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1/2IN-HEX-LONG-WS21

x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PU COMPRESSED-AIR HOSE

PNHOSE-PUR-STDD-ID8MM-OD12MM-L10M

Very durable and highly resistant PU pneumatic hose in straight design
x 1 pcs
PU COMPRESSED-AIR HOSE

PNHOSE-PUR-STDD-ID8MM-OD12MM-L25M

Very durable and highly resistant PU pneumatic hose in straight design
x 1 pcs
Compressed air conditioning unit Semi-automatic

PREPUNT-CA-2PART-MODULAR-SEMIAUTO-1/4IN

3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools
x 1 pcs
Compressed-air filter / Regulator Semi-automatic

PRESREGL-PN-MODULAR-SEMIAUTO-1/4IN

Regulates the pressure and retains the humidity of the compressed air system and increases the performance and service life of pneumatic tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information