Welcome to Würth Malaysia For trade customers only

Oil dipstick assortment 4 pieces

Oil dipstick assortment, 4 pcs
4PCS. OIL MSRE BAR KIT MB

Art.-no. 1952001001
EAN 4250158147621
Prices for customers after login
Oil dipstick assortment 4 pieces

Art.-no. 1952001001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For measuring the engine and automatic transmission oil level.

Scope of delivery:


  • 1 oil dipstick A, length 1220 mm for gearbox oil, ID 722.6

  • 1 oil dipstick B, length 920 mm for gearbox oil, ID 722.7, 716.5

  • 1 oil dipstick C, length 930 mm for engine oil, ID 103.943/984/985, 104, 111, 119, 120, 137, 603.613/963/97, 604, 605, 606, 611, 612, 613, 628, 612.965

  • 1 oil dipstick D, length 930 mm for engine oil, ID M112, 113, 646, 647, 648
Notice

Absolutely necessary after an oil change as the vehicles are delivered from the factory without dipsticks and only fitted with a sealing plug.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mercedes Benz engines code: M112, 113, 646, 647, 648, 103, 104, 943, 984, 985, 111, 119, 120, 137, 603, 913, 963, 97, 604, 605, 606, 611, 612.965 and Mercedes Benz gearbox code: 716.5, 722.6, 722.7

Number of pieces

4 PCS

Product weight (per item)

500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information