ORSYmat HX
Storage system ORSYmat HX
ORSYMAT-HX-MASTER
Art.-no. 0961091210
EAN 4058794184020
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Spiral dispenser
Your advantages:
- Modular mounting to the ORSY®mat FP and ORSY®mat DR
- Output of individual products by dividing the pack sizes, e.g. work glove with a packing unit containing 6 pairs. The control detects, after outputting 6 pairs of gloves, that one packing unit has been reached and re-orders the items.
- Integration of a broad range of items thanks to the flexible number and size of the spirals
- Light sensor monitors the actual output of an item
- Up to 40 products in one cabinet
- Up to 1000 units
Product information
Datasheets(X)
Width x height x depth | 900 x 1950 x 800 cm |
Material | Steel |
Product weight (per item) | 280.000 kg |