Welcome to Würth Malaysia For trade customers only

Nylon sanding fleece disc Cylindrical Shank Red Stripe

SNDDISC-NYLFLC-D100MM

Art.-no. 0585381100

EAN 4058794288391

Individual price display after login
Nylon sanding fleece disc Cylindrical Shank Red Stripe

Art.-no. 0585381100

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal use on virtually all materials.
  • Coarsely structured

  • Elastic

  • Abrasive cleaning sanding fleece made of synthetic fibers

  • Cleaning welding seams, metal surfaces, wood and plastic.

  • Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces.

  • Easy deburring work.

  • Cleaning vehicle underbodies and for various other work in car body construction.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning welding seams, metal surfaces, wood and plastic.

  • Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces.

  • Easy deburring work.

  • Cleaning vehicle underbodies and for various other work in car body construction.

Diameter (Ø)

100 mm

Colour

Black

Grid size

Very coarse

Max. rotation speed

10000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information