Welcome to Würth Malaysia For trade customers only

Nozzle For cordless nut riveter ANG 310

Nozzle with female thread
NOZ-IT-(F.ANG310)-M4

Art.-no. 09489384

EAN 4050641842282

Individual price display after login
Nozzle For cordless nut riveter ANG 310

Art.-no. 09489384

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Material processed:


  • M3–M6 Alu/steel/stainless steel

  • M8: Alu/steel

  • M10: Aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information