Neutral silicone A8 PRO
Neutral silicone A8 PRO
SILSEAL-NEUT-(A8 PRO)-LGHTBROWN-310ML
Art.-no. 0892853324
EAN 4062856151011
Register now and access more than 125,000 products
- Emicode EC1+
- Long shelf life
- Adheres to most surfaces without primer
- Not corrosive to metals
- Can be used on alkaline substrates such as concrete, mortar and fibre cement
- Almost odourless
- High degree of stability
- Excellent weather resistance
Neutral silicone A8 Pro is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests. Remove excess smoothing agent on glass and frames immediately after application to avoid smearing. Neutral silicone A8 Pro can be used for sealing between frames and laminated safety glass. When doing so, make sure that there is no direct contact between the sealant and the laminated glass film. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. With larger joint dimensions, the silicone-like odour will be present for longer. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge. After skin formation, do not spray any liquid (e.g., sealant smoothing agent or water) onto the joint as spots may form.
EN 15651-1 for façade elements, class F-EXT-INT 25 LM
EN 15651-2 for glazing, class G-CC 25 LM
EN 15651-4 for floor joints, PW-EXT-INT-CC
ISO 11600 F+G, class 25 LM
DIN 18545-2 E
Datasheets(X)
For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Also suitable for glazing. Good adhesion without primer e.g. on glass, wood, steel, galvanised steel, aluminium, anodised aluminium and uPVC.
The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, art. no. 0875 etc. Treat porous substrates (e.g. concrete) with primer, art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, art. no. 0893 3. Without primer: Glass, aluminium (plain, painted, glazed), all types of metal, enamel, tiles, plastic-coated panels, hard PVC. With primer: Concrete, aerated concrete, sand-lime brick, clinker, brick, gypsum, plaster. For further information regarding application, please refer to the Würth Online Catalogue under "General notes on processing sealants".
Container | Cartridge |
Contents | 310 ml |
Chemical basis | Neutrally networked silicones, with alkoxy basis (alcohol basis) |
Fungicidal properties | No |
Colour | Light brown |
Min. skin-formation time | 15 min |
Continuous motion absorption | 25 % |
Density | 1.01 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. skin-formation time /conditions | 15-40 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 18 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Shore A hardness | 24 |
Min. breaking elongation | 300 % |
Sustainability | Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!