Multi-bit screw attachment ASSY®mat 80
Magazine screw attachment ASSYmat 80
AY-SHRVGER-MG-ASSYMAT80-SDE
Art.-no. 07021642
EAN 4024835442558
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For processing screws 4.5 x 40–5.0 x 80 mm
Notice
Caution! Observe the max. screw diameter for the engines!
Product information
Datasheets(X)
Product weight (per item) | 1280.000 g |
Multi-bit screw attachment ASSY®mat 80 including:
1
x
Bit, cross recess
BIT-PZ2-M6-BLACK-L45MM
Description:
PZ2
PZ M6 thread
Quantity:
1
x
1
x
AW® M6 mm thread bit with patented AW output and colour coding
BIT-AW25-LUMINOUSGREEN-M6-L45MM
Description:
25
Quantity:
1
x
1
x
Tool mandrel for ASSY®mat
TLBLT-THR-SDE-M6-ASSYMAT80
Quantity:
1
x
1
x
Key for changing bits
KEY-F.BITCHANGE
Quantity:
1
x
1
x
Description:
4 mm
Quantity:
1
x
1
x
Bit RW® M6 thread
BIT-RW20M-LUMINOUSORANGE-M6-L45MM
Description:
20
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).