Welcome to Würth Malaysia For trade customers only

Motorcycle universal front fork stand

Motorcycle universal front fork stand
TBL-MOTORCYCLE-STAND-FOREWARD

Art.-no. 0691249992

EAN 4045727969359

Individual price display after login
Motorcycle universal front fork stand

Art.-no. 0691249992

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Guarantees stability during repairs both on smooth surfaces and on workshop lifts

  • Tubular steel frame

  • Sliding supports with adjustable width from 130 to 225 mm and 10 mm diameter pins
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information