Motorcycle ATV Jack
Motorcycle/ATV jack
TRLYJACK-MOTCYCL-ATV-680KG-(140MM-430MM)
Art.-no. 071554 666
EAN 4062856522491
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal lift for use with motorcycles, ATVs
Safety design
Rubber pads on robust structure which protect motorcycle frame
Easy storage, space saving
Fold down to floor
Easy moving around
Swivel castor with brake
4 tie down straps shipped included
Technical data:
- Capacity: 680kg
- Min height: 140mm
- Max height: 430mm
Product information
Datasheets(X)
Application areaIntended use in motorcycle workshop for care service, repair, display
Load capacity | 680 kg |
Min. height (A) | 140 mm |
Max. height (B) | 430 mm |
Width | 155 mm |
Length | 920 mm |
Height | 440 mm |
Number of rolls | 2 Pair |
Colour | Red |
Product weight (per item) | 36.000 kg |