Welcome to Würth Malaysia For trade customers only

Microfibre cloth

Microfibre cloth Evershine
MICROCLTH-WHITE-9,5X9,5CM

Art.-no. 0899900071

EAN 4056807928715

Individual price display after login
Microfibre cloth

Art.-no. 0899900071

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pack of microfibre cloths that deliver effective cleaning and long-term use. Perfect for professional use.
Pack of microfibre cloths that deliver effective cleaning and long-term use. Perfect for professional use.

  • * Can be used dry, damp, or with Würth cleaning products

  • * Wash separately at 40 - 60° without rinse aid

  • * Size: 40 x 40 cm


[Applications]

    For polishing, wiping isopropanol, buffing Evershine

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Microfibre

Length x width

9.5 x 9.5 cm

Colour

White

Length

9.5 cm

Width

9.5 cm

Product weight (per item)

1.000 g

Total absorption time

0 min

Absorption in 10 seconds

0 %

Max. absorption

0 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information