Welcome to Würth Malaysia For trade customers only

Mass airflow sensor cleaner

Mass airflow sensor cleaner
AIRSENSOCLNR-400ML

Art.-no. 0893560400

EAN 4065746548229

Individual price display after login
Mass airflow sensor cleaner

Art.-no. 0893560400

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Specifically developed to safely clean the mass airflow sensors.
  • Periodic use of mass airflow sensor restorer will keep the engine running at peak efficiency

  • Increase horsepower and improve air/fuel ratio.

  • Improves drivability

  • Restores loss performance

  • Maintain proper air/fuel ratio

  • Sensor and plastic safe

  • Quickly dry
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specifically developed to safely clean mass airflow sensors. Periodic use of mass airflow sensor cleaner will keep the engine running at peak efficiency, increase horsepower and improve air/fuel ratio.

Instructions
  • Turn the engine off.

  • Remove the sensor from the air duct.

  • Spray the Mass Airflow Sensor Cleaner for about 5-7 seconds to clean it. Let the sensor dry completely.

  • Reinstall it and start the engine.


Recommendation:


Use Mass Airflow Sensor Cleaner each time the air filter is replaced.

Shelf life from production

24 Month

Density conditions

at 20°C

Colour

Colourless

Density

0.692 g/cm³

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Chemical basis

Heptane

Contents

400 ml

Weight of content

264 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information