Welcome to Würth Malaysia For trade customers only

Magazine screwdriver precision engineering - 75 years

Multi-bit screwdriver prec. eng. 75 years 13 pcs
SCRDRIV-PREC-MULTIBIT-75YEARS

Art.-no. 061348075
EAN 4062856278787
Prices for customers after login
Magazine screwdriver precision engineering - 75 years

Art.-no. 061348075

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With all the essential precision engineering double bits, ideal for all fine and delicate screwing work
  • Ideal for use in electronics and precision engineering

  • Optimum working application thanks to rotating cap

  • 2C plastic handle

  • Removable and rotatable magazine

  • Including 12 precision engineering double bits, 4 mm
Notice

Double bits are held by a clamping ring – no magnet

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

4 mm

Blade length (A)

45 mm

Handle length (B1)

114 mm

Handle length (open) (B2)

178 mm

Handle diameter (C)

28 mm

Number of pieces

13 PCS

Magazine screwdriver precision engineering - 75 years including:
Metric PH double bit for magazine screwdrivers
1 x
Metric PH double bit for magazine screwdrivers

DBBIT-PH000/PH00-4X28MM

Description:
PH00; Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Metric PH double bit for magazine screwdrivers
1 x
Metric PH double bit for magazine screwdrivers

DBBIT-PH1/PH2-4X28MM

Description:
PH2; Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Metric slotted double bit for magazine screwdrivers
1 x
Metric slotted double bit for magazine screwdrivers

DBBIT-SL1,5MM-SL2MM-4X28MM

Description:
0.3 x 1.5 mm; Length: 28 mm; 0.4 x 2 mm
For electronics and precision engineering
Quantity: 1 x
Metric slotted double bit for magazine screwdrivers
1 x
Metric slotted double bit for magazine screwdrivers

DBBIT-SL2,5MM-SL3MM-4X28MM

Description:
0.4 x 2.5 mm; Length: 28 mm; 0.6 x 3 mm
For electronics and precision engineering
Quantity: 1 x
Metric hexagon socket double bit for magazine screwdrivers
1 x
Metric hexagon socket double bit for magazine screwdrivers

DBBIT-HEX-(WS1.5/2)-4X28MM

Description:
HEX 2 mm Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Metric hexagon socket double bit for magazine screwdrivers
1 x
Metric hexagon socket double bit for magazine screwdrivers

DBBIT-HEX-(WS2.5/3)-4X28MM

Description:
HEX 3 mm Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Metric TX double bit for magazine screwdrivers
1 x
Metric TX double bit for magazine screwdrivers

DBBIT-TX3/TX4-4X28MM

Description:
TX4
For electronics and precision engineering
Quantity: 1 x
Double bit, TX, metric With hole, for multi-bit screwdriver
1 x
Double bit, TX, metric With hole, for multi-bit screwdriver

DBBIT-TX6/TX8-HO-4X28MM

Description:
TX8
For electronics and precision engineering applications
Quantity: 1 x
Double bit, TX, metric With hole, for multi-bit screwdriver
1 x
Double bit, TX, metric With hole, for multi-bit screwdriver

DBBIT-TX10/TX15-HO-4X28MM

Description:
TX15
For electronics and precision engineering applications
Quantity: 1 x
Metric pentalobe double bit for magazine screwdrivers
1 x
Metric pentalobe double bit for magazine screwdrivers

DBBIT-PENTALOBE-2/5-4X28MM

Description:
P5; Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Metric claw/triangular double bit for magazine screwdrivers
1 x
Metric claw/triangular double bit for magazine screwdrivers

DBBIT-CLWSPN2,6-TRI2,3-4X28MM

Description:
Triangle, Claw spanner; Length: 28 mm
For electronics and precision engineering
Quantity: 1 x
Double bit, TX/PH, metric for magazine screwdriver
1 x
Double bit, TX/PH, metric for magazine screwdriver

DBBIT-PH0/TX5-4X28MM

Description:
TX5; Length: 28 mm
For electronics and precision engineering applications
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information