Welcome to Würth Malaysia For trade customers only

MIG welding wire

MIG welding wire basket coil
WELDWRE-MIG-15KG-D1,0MM

Art.-no. 0982090

EAN 4038898982852

Individual price display after login
MIG welding wire

Art.-no. 0982090

Individual price display after login
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For MIG/MAG welding

Chrome alloyed solid wire electrodes for wear-resistant coatings in case of combined rubbing wear and impact stress. Processing with clamp tension only in annealed state, otherwise sanding only. For excavator teeth and blades, coatings for wearing parts made of high-manganese steel in case of abrasion, augers, hammer drill tools, cutting tools for cold work, rolls, cams, impact plates etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for use on zinc-plated bodywork and zinc-plated workpieces.


Vehicle construction, car body workshops, boiler industry, industrial mechanical engineering, frame construction and system engineering.

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Basket coil

DIN

8559

EN standard

440

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information