Lubricating grease Lithium L-EP2
Lubricating grease Lithium L-EP2
GRSE-(L-EP-2)-16KG
Art.-no. 08938716
EAN 4099618919183
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 16 kg |
Soap base | Lithium |
Lubricant code | KP2N-30 |
Min./max. temperature conditions | -20 to 160 °C |
Colour | Amber |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
Corrosion protection period/category | Corrosion category 0 |
Shelf life from production | 48 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Smell/fragrance | Oily |
Density | 0.900 g/cm³ |
Density conditions | at 15°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 160 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |
Corrosion protection period conditions | depends on the application |
Silicone-free | Yes |
Acid-free | Yes |
Free from heavy metals | No |
Chloric | No |