Lock washer for shaft, stored
DIN 6799 steel zinc plated collated
WSH-LOK-SHFT-DIN6799-RA-MG-(A2K)-D2,3
Art.-no.
049002330
EAN 4045727239070
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6799, galvanised steel, stored
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 2.3 mm |
Suitable for min./max. shafts | 3-4 mm |
Internal diameter (d1) | 1.94 mm |
Outer diameter (d2) | 6.3 mm |
Thickness (s1) | 0.6 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |