Electric orbital sander ESS 115-2 With universal clamping system
Electric orbital sander ESS 115-2
ORBSNDR-EL-(ESS115-2)
MASTER
Register now and access more than 125,000 products
Excellent grinding finish
- Low-vibration and long-lasting oscillation system
- Achieves perfect sanding results with almost no sanding grooves
Robust clamping system for versatile use
- Universal clamping system permits the use of sandpaper with and without hook-and-loop fastener.
- Use of abrasives up to 10 mm thick
Integrated dust extraction
- Easy-to-empty dust collection cartridge
- Self-generated dust extraction and washable polyester filter
Clean work
Additional extraction with side extraction channels on the hook-and-loop abrasive pad.
Stronger hold when connecting external vacuum cleaners
Universal extraction connection with fluting
Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval. The industrial wet and dry vacuum cleaner ISS 45-M automatic, Art. no. 07011460 is suitable for extracting such dusts.
Datasheets(X)
Sanding of wood, gypsum, plastic, non-ferrous metals, steel plating, etc.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 350 W |
Power output | 180 W |
Min./max. idle speed | 4200-9200 rpm |
Min./max. idle orbital rate | 8400-18400 1/min |
Grinding surface length x grinding surface width | 230 x 115 mm |
Oscillating diameter | 2.2 mm |
Length x width | 372 x 115 mm |
Weight of machine | 2.7 kg |
Cable length | 4 m |
AUXILIARY HANDLE
SP-DUSTEXTRACTION
SP-SANDINGBASEPLATE
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.