Sealing plug GPN 300 F Polyethylene (PE-LD), natural
Sealing plug GPN 300 F nature
PLG-GPN300-F19-20,7-NATURE
Register now and access more than 125,000 products
Versatile:
Application for female threads and drill holes.
Additional information:
Flat head design. Firm seating owing to round shank.
Please note when selecting this sealing plug that the shaft diameter d3 must be around 0.2–0.8 mm (depending on nominal dimensions) larger than the protective hole or core diameter of the thread that is being sealed.
Datasheets(X)
Nominal diameter (d3) | 20.7 mm |
Outer diameter (d2) | 25 mm |
Max. shank diameter (C) | 20.7 mm |
Insertion depth (h1) | 8 mm |
Height (M) | 10.5 mm |
Other standard | GPN 300 F |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |