Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain
DIN 464 plain A1 stainless steel
SCR-KNRL-DIN464-A1-M3X20
Art.-no.
010163 20
EAN 4045727460061
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d) | M3 |
Shank diameter (d1) | 6 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.5 mm |
Standards | DIN 464 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |