Welcome to Würth Malaysia For trade customers only

Hydraulic oil, ISO VG 32 AW

HYDROIL-VG32-AW-18LTR

Art.-no. 0897668032

EAN 4099618095689

Individual price display after login
Hydraulic oil, ISO VG 32 AW

Art.-no. 0897668032

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High performance hydraulic oil ISO VG 32 with anti wear properties
  • Superior anti wear properties

  • Excellent oxidation & thermal resistance

  • Excellent water separation and rapid air release properties

  • Long service life without formation of sludge and deposits

  • Excellent anti rust properties

  • Low foaming

  • Shear stable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaOil for hydraulic systems, where a viscosity grade of 32 is required. Specially suitable for hydraulic systems with hydrostatic drive, hydraulic construction machinery, excavators, lifts, industrial and machine tools, also lifting platforms and presses.
InstructionsPlease observe manufacturer instructions on the usage of hydraulic oils

Contents

18 l

ISO-VG grade

32

Approved for hydraulic oils

DIN 51524-2

Shelf life from production

3 Years

Density conditions

at 15°C

Density

0.872 kg/l

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information