Welcome to Würth Malaysia For trade customers only

High-vis vest With hook-and-loop fastener

High-vis vest
HIVISVEST-ORANGE-ISO20471-XL

Art.-no. 0899078
EAN 4011231842013
Prices for customers after login
High-vis vest With hook-and-loop fastener

Art.-no. 0899078

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Two all-round reflective strips 5 cm wide

  • Individually packed in polythene bags
Notice

To be carried in all cars, trucks, tractors, tractor trailers and buses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Road and rail traffic, hazard zones, construction industry, road construction and surveying

Colour

Orange

Size

XL

ISO

20471:2013

Material

100% polyester

Performance class

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information