Welcome to Würth Malaysia For trade customers only

High-End Power LED pocket torch WX6

LED torch High-End Power WX6
TRCH-WX6-LED-4XAA

Art.-no. 0827806506

EAN 4046777420999

Individual price display after login
High-End Power LED pocket torch WX6

Art.-no. 0827806506

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lighting distance 220 m

Single-hand sliding carriage focus mechanism


Comfortable, superior system with rotating mechanisms



Reflector lens technology


Reflector + lens for maximum light efficiency



Hard gold plated contacts


Optimum protection against corrosion



Power switch technology


Power mode 100 % + power-saving mode 15 %



Comes with an easy-access battery compartment for easy battery replacement

Notice

Batteries not included in scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for local visual inspections to DIN EN 13018

Luminous flux

410 lm

Adjustable focus

Yes

Lighting range

220 m

IP protection class

IP 54

Battery designation

Mignon AA; LR6; AM3

Number of rechargeable batteries/batteries

4 PCS

Material of housing

Aluminium

Surface

Anodised

Colour

Black

Included in delivery

Holster, carrying strap

Colour of light

White

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information