Complete unprinted Classic number plate holder
Number plate holder Classic complete unprinted
NPH-COMPL-PLT/STR-NEUTRAL-CLASSIC-490MM
Art.-no.
08265
EAN 4038898383963
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards
- Germany's best-selling number plate holder
- Often only the strip needs to be replaced (at low cost). Strips available separately
- Easy to use
- Robust design ensures excellent stability and durability
- Base plate available in two lengths: 520 mm, 460 mm. Please specify when ordering
Notice
The strips are compatible and fit on all Classic and Circo base plates.
Meets EU directive (EEC 74/483)
Product information
Datasheets(X)
Design | Complete, base plate and strip |
Suitable for number-plate size | 490 x 110 mm |
Height | 124 mm |
Width | 496 mm |
Material | Plastic |
Colour | Black |
Complete unprinted Classic number plate holder including:
1
x
Unprinted strip for Classic number plate holder
NPH-STRIP-CLASSIC-NEUTRAL
Description:
Robust design and easy handling
Quantity:
1
x
1
x
Classic base plate For number plate holders
NPH-BASEPLATE-CLASSIC-490MM
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).