Welcome to Würth Malaysia For trade customers only

Flat head tapping screw, type C with hexagon socket ISO 14585, steel, zinc-plated, blue passivated, shape C (with tip)

ISO 14585 steel zinc plated pan head TX shape C
SCR-PANHD-ISO14585-C-TX25-(A2K)-5,5X16

Art.-no. 420915516
EAN 4052712998621

Prices for customers after login
Flat head tapping screw, type C with hexagon socket ISO 14585, steel, zinc-plated, blue passivated, shape C (with tip)

Art.-no. 420915516

Prices for customers after login
Quantity
PU
x 1000 pcs
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
Nominal diameter (d1)

5.500 mm

Length (l1)

16 mm

Head diameter (dk)

11 mm

Head height (k1)

4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

C

Internal drive

TX25

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information