Hexagon socket screw-in nut, tapered thread, imperial DIN 906, A4 stainless steel, plain
DIN 906 bare stainless steel A4 inch
PLG-THR-DIN906-A4-R1/8
Art.-no.
02510018
EAN 4046778803685
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | R1/8 |
Length (l1) | 8 mm |
Standards | DIN 906 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS5 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 28 |
Thread form | Taper thread |
Thread design | Full thread |