Hexagon nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
WN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW10-(A2K)-M6
Art.-no. 0369999206
EAN 4050642510197
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 18 mm |
External drive (s1) | WS10 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
