Cheese head screw With hexagon socket
ISO 4762/DIN 912 stainless steel A4 70 plain
SCR-CYL-ISO4762-A4/70-HS8-M10X110
Art.-no.
009710 110
EAN 4050382285744
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 110 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 10 mm |
Standards | ISO 4762 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |