Welcome to Würth Malaysia For trade customers only

Hexagonal bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain

ISO 4014 stainless steel A4 50, A4 70, plain
SCR-HEX-ISO4014-A4/70-WS13-M8X75

Art.-no. 00908 75
EAN 4050382542755

Prices for customers after login
Hexagonal bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain

Art.-no. 00908 75

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

75 mm

Head height (k1)

5.3 mm

External drive (s1)

WS13

Standards

ISO 4014

Material

Stainless steel A4

Property class

70

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

22 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information