Welcome to Würth Malaysia For trade customers only

Hand tools system assortment, mixed, 75 years 65 pieces

Mixed tool set 8.4.1 75 years, 65 pcs.
TL-SET-MIX-(75YEARS-EDITION)

Art.-no. 096590575
EAN 4062856248667

Prices for customers after login
Hand tools system assortment, mixed, 75 years 65 pieces

Art.-no. 096590575

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

67 PCS

Size foam section

8.4.1

Width x height x depth

463 x 38 x 335 mm

Decor

Carbon appearance

Compatible with

Basic 8.4, Basic 8.8

Hand tools system assortment, mixed, 75 years 65 pieces including:
1 x
Screwdriver, 1/4 inch with quick-change chuck

SCRDRIV-1/4IN-CHUK-QUICKACTION

Description: Hexagon shank with hex bolster and bright nickel-plated head
Quantity: 1 x
1 x
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

RTCHDBENDBOXWRNCH-(8/10-12/13MM)

Description:
12 x 13 mm
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

RTCHDBENDBOXWRNCH-(16/17-18/19MM)

Description:
18 x 19 mm
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-20CM

Description:
Length: 20 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Allen key set, hexagon socket 9 pieces

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description:
9 PCS
Ball head, extra-long, in plastic holder with sliding function
Quantity: 1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade
1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade

TEST-VDE-1PIN-(150-250V AC)-0680-6

Quantity: 1 x
Carpenter's pencil
1 x
Carpenters pencil

CARPPEN-RED-L240-W12-H8MM

Description: With flat lead
Quantity: 1 x
1 x
Folding rule fibreglass-reinforced

FLDRUL-FIBERGLASREINFORCED-2M

Description: High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
Quantity: 1 x
2C cutter knife with slider
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description:
18 mm
Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description:
Hammer weight: 300 g
Double scutch ash handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information