Groove cutter
CTR-GRV-BAL-TC-S8-D29-L56MM
Art.-no. 0612208281
EAN 4011231503006
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Diameter (D) | 28.7 mm |
Length (L) | 56 mm |
Effective length (NL) | 15 mm |
Radius (R) | 8.0 mm |
Shank diameter (d) | 8 mm |
